Skip Content

TP
5.11 TACTICAL

Rifle Case,Sandstone,38-1/2 in. L

  • Item # 38GY16
  • My Part #
  • Mfr. Model # 56221
  • Catalog Page # N/A
  • Catalog Group # J4146
  • UNSPSC # 46101801
Rifle Case,Sandstone,38-1/2 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $205.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.51 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 5.11 Tactical® double rifle case has a toughened 1050D nylon shell and 500D nylon ripstop interior. Field tested by Viking Tactics®, double rifle case has a more refined design with flexible functionality. Locking zippers keep weapons secure and an integrated padded divider helps prevent dings scratches, and accidental impacts. A full-size platform in the front compartment allows you to attach and arrange MOLLE or SlickStick™ compatible patches or gear on the fly. Adjustable shoulder strap.

View More

Technical Specs

  • Item Rifle Case
  • Type Double
  • Size Universal
  • Color Sandstone
  • Material Nylon
  • Length (In.) 38-1/2
  • Width (In.) 14-13/64
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 3
  • Closure Zipper
  • Fits Rifle
  • For Use With Rifle
  • Includes Adjustable Shoulder Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.