Skip Content

TP
5.11 TACTICAL

Rifle Case,Double Tap,39 in. L

  • Item # 38GY09
  • My Part #
  • Mfr. Model # 56219
  • Catalog Page # N/A
  • Catalog Group # J4146
  • UNSPSC # 46101801
Rifle Case,Double Tap,39 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 5.11 Tactical® rifle case provides easy-to-carry, professional-level protection for your weapon. This 36" shock rifle case offers professional protection in a highly mobile frame, a rugged 600D polyester outer shell repels moisture and abrasions, while a fully padded 300D polyester interior keeps your firearm safe and dry. Internal retention straps and locking zippers keep weapon snug and secure in the main compartment. An adjustable shoulder strap converts to backpack carry mode in seconds. Includes ID window and WriteBar™ for easy identification.

View More

Technical Specs

  • Item Rifle Case
  • Type Single
  • Size Universal
  • Color Double Tap
  • Material Nylon
  • Length (In.) 39
  • Width (In.) 13-45/64
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
  • Closure Zipper
  • Fits Rifle
  • For Use With Rifle
  • Includes Adjustable Shoulder Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.