Skip Content

TP
5.11 TACTICAL

Ridgeline Pants. Size: 38", Fits Waist Size: 38", Inseam: 32", Battle Brown

  • Item # 32JE57
  • My Part #
  • Mfr. Model # 74411
  • Catalog Page # N/A
  • Catalog Group # H8505
  • UNSPSC # 53102703
Ridgeline Pants,38,Battle Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PTFE-treated to resist spills and stains, these comfortable pants are made of tough, ripstop Flex-Tac fabric with mechanical stretch for the most demanding environments. They feature double needle stitching at all major seams and bartacking at stress points for greater durability. The front pockets include Cordura® knife reinforcements and the back welt pockets can hold a pistol or .308 magazines.

View More

Technical Specs

  • Item Ridgeline Pants
  • Size 38"
  • Color Battle Brown
  • Fits Waist Size 38"
  • Garment Style Pants
  • Inseam 32"
  • Material 62% Polyester, 38% Flex-Tac(TM) Mechanical Stretch Ripstop Cotton with PTFE Finish, (Main Body), 80% Polyester, 20% Cotton Plain Weave (Pocketing), 100% Nylon Cordura (Pocket Reinforcement)
  • Binding Metallic YKK Zipper with Locking Slider, Metal Alloy Buttons, 4-Hole Melamine Buttons
  • Fabric Weight 10.76 oz.
  • Pockets 6
  • Includes PTFE Treated for Spill and Stain Resistance, Fixed Waist, Front Welt Pockets, Back Welt Pockets Hold 308 Mag (2) Pistol Magazines, Back Self Fabric Patch Pockets, Full Inseam Gusseted Crotch, Articulated Knee
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.