Skip Content
TP
5.11 TACTICAL

Response Parka, XS, Reflective Yellow

  • Item # 21V550
  • Mfr. Model # 48014
  • Catalog Page # N/A
  • Catalog Group # H0222
  • UNSPSC # 53102703
Response Parka,XS,Reflective Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $189.86 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 15.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for environments that require high visibility, the bright yellow shell of this reversible parka has 3M™ reflective tape across the chest and waist and on the arms. Stand out and be seen, even at night or in the rain. Side zippers help provide ventilation and access to your duty belt; snaps help keep out cold and rain. Internal hidden chest pockets are compatible with the Back-Up-Belt System™ to conceal a handgun or store gear with 5.11's compatible pouches (not included). Hand warmer pockets on the parka's exterior zip close. Additional details include mic loops and a removable hood that can store in the collar or rear pocket.

•  Waterproof-breathable seam-sealed construction
•  Meets ANSI/ISEA 107-2010 Class III, Level II standards

View More

Technical Specs

  • Item Response Parka
  • Size XS
  • Color Reflective Yellow
  • Fits Chest Size 30" to 32"
  • Type Reversible High-Vis
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.