Skip Content

TP
5.11 TACTICAL

Responder Parka, XS Fits Chest Size 32-1/2" to 33-1/2", Dark Navy Color

  • Item # 22ML89
  • My Part #
  • Mfr. Model # 48063
  • Catalog Page # N/A
  • UNSPSC # 53102703
Responder Parka, XS Fits Chest Size 32-1/2" to 33-1/2", Dark Navy Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $316.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Responder Hi-Vis parka™ features high-visibility color and 3M™ reflective trim at the hem, chest, and sleeves help ensure that you can be seen in just about any condition. A double storm flap helps keep out wind and rain. Traxion™ nonslip shoulder panels provide a grip for backpack straps. The water-resistant RadioReady™ chest pocket offers easy access to a radio. Other features include a removable hood that packs into the collar, hook-and-loop wrist closures, mic loops, and articulated elbows.

View More

Technical Specs

  • Item Responder Parka
  • Size XS
  • Color Dark Navy
  • Material 100% Nylon
  • Fits Chest Size 32-1/2" to 33-1/2"
  • Garment Style Parka
  • Pockets 12
  • Type Tactical
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.