Skip Content

NC
5.11 TACTICAL

Responder Parka, L Fits Chest Size 42" to 44", Black Color

  • Item # 21V688
  • My Part #
  • Mfr. Model # 48063
  • Catalog Page # 1857
  • Catalog Group # H0228
  • UNSPSC # 53102703
Responder Parka,L,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $309.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.4 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Parka is designed to withstand extreme conditions and is Ideal for those that need to remain on the scene. It features a 3-in-1 system, which consists of an outer shell and an inner inner; each piece can be worn separately or together.
The waterproof shell is lined with DuPont® dot-laminated taffeta and has 3/4" reflective tape at the hem, chest, and sleeves and reflective piping along the yoke and sleeves for increased visibility. The 3-way adjustable hood can store in the collar or zip off.
Polyurethane panels on the shoulders add grip for backpack straps. Radio pocket on left chest and utility pockets on upper sleeves provide storage. Additional details include mic loops, double storm flap, and elastic corded hem adjustments at side seams for a snug fit.
The 2-sided fleece liner has numerous pockets and features abrasion- and water-resistant panels on the collar, shoulder yoke, and back of forearm for increased durability. Back Up Belt System™ compatible. Waterproof-breathable seam-sealed construction

View More

Technical Specs

  • Item Responder Parka
  • Size L
  • Color Black
  • Fits Chest Size 42" to 44"
  • Garment Style Response Parka
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.