Skip Content

TP
5.11 TACTICAL

Military/Tactical Recon Boots, Toe Type: Plain, Gray/Orange, Size: 6-1/2

  • Item # 32KA43
  • My Part #
  • Mfr. Model # 12325
  • Catalog Page # N/A
  • Catalog Group # H8460
  • UNSPSC # 46181604
Military/Tactical Recon Boots, Toe Type: Plain, Gray/Orange, Size: 6-1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $141.05 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These agile, low-profile boots are tac-op ready and comfortable as sport shoes. Performance features include an integrated fast-roping zone, a hidden knife pocket, and an internal toe guard. They're constructed for industrial strength and durability with a molded exoskeleton, a full-length midsole, and a ripstop nylon/suede exterior with HelcorĀ® leather details. They also feature OrthoLiteĀ® comfort insoles and a speed-lacing system with lockout.

View More

Technical Specs

  • Item Recon Boots
  • Footwear Style Military/Tactical
  • Size 6-1/2
  • Footwear Width R
  • Gender Men's
  • Predominant Footwear Color Gray
  • Footwear Closure Type Lace Up
  • Shineable Toe No
  • Toe Type Plain
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Gray/Orange
  • Style Number 12325
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.