Skip Content

TP
5.11 TACTICAL

Rapid Performance Polo,Dark Navy,L

  • Item # 38HG75
  • My Part #
  • Mfr. Model # 41018
  • Catalog Page # N/A
  • Catalog Group # J4164
  • UNSPSC # 53102703
Rapid Performance Polo,Dark Navy,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $77.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.63 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 5.11 Tactical® Rapid Performance short sleeve polo merges operator-oriented performance and everyday wearability with a clean and professional appearance. The woven, snag-resistant polyester sleeves and a spandex/jersey cotton blend torso provide rugged durability and enhanced colorfast characteristics without sacrificing breathability or comfort. Raglan shoulders and gusseted sleeves ensure complete freedom of movement. Moisture-wicking, antimicrobial characteristics keep you cool and focused in any climate. Pen pockets at the left sleeve keep a writing implement within easy reach, mic loops at the shoulders keep you connected, and a zippered bicep pocket provides additional storage space.

View More

Technical Specs

  • Item Rapid Performance Polo
  • Size L
  • Color Dark Navy
  • Material 100% Polyester
  • Length 31"
  • Fits Chest Size 42" to 44"
  • Sleeve Length Short Sleeve
  • Neck Size 16" to 16-1/2"
  • Closure Type Button
  • Fabric Polyester
  • Pockets 1
  • Binding Melamine Buttons (Center Front Placket) and Collar Band
  • Fabric Weight 5.3 oz.
  • Type Polo
  • Includes Zippered Bicep Pocket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.