Skip Content

TP
5.11 TACTICAL

Rapid Assault Shirt,TDU Khaki,L

  • Item # 38GW97
  • My Part #
  • Mfr. Model # 72194
  • Catalog Page # N/A
  • Catalog Group # G0458
  • UNSPSC # 53102703
Rapid Assault Shirt,TDU Khaki,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 5.11 Tactical® Rapid Assault shirt was designed with direct input from military and law enforcement personnel as an ideal base layer for tactical use in any operational setting. Featuring a unique dual fabric construction, the Rapid Assault shirt consists of a poly/cotton/spandex knit body section that offers an agile and flexible base with moisture wicking and quick drying properties. Ultra-durable poly/cotton ripstop sleeve sections withstand the harshest environments, a saddle shoulder design takes the weight of body armor without pinching or bunching while providing full freedom of movement, large shoulder pockets provide quick and convenient storage, mesh panels offer enhanced breathability, and the integrated woven collar can be worn up or down.

View More

Technical Specs

  • Item Rapid Assault Shirt
  • Size L
  • Color TDU Khaki
  • Material 55% Cotton, 37% Poly, 8% Spandex
  • Length 30-1/2"
  • Fits Chest Size 42" to 44"
  • Sleeve Length Long Sleeve
  • Neck Size 16" to 16-1/2"
  • Closure Type Zipper
  • Fabric Polyester/Cotton
  • Pockets 2
  • Binding Reverse Coil YKK Zipper, Hook-and-Loop
  • Fabric Weight 6.14 oz.
  • Type Tactical
  • Includes Mesh Panels for Breathability
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.