Skip Content
C3
5.11 TACTICAL

Rapid Assault Shirt, TDU Green, L

  • Item # 14D771
  • Mfr. Model # 72194
  • Catalog Page # N/A
  • Catalog Group # G0458
  • UNSPSC # 46181526
Rapid Assault Shirt,TDU Green,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $88.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.96 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This shirt is designed for breathability while under full armor. The lightweight fabric wicks perspiration and dries quickly, while the mesh side panels improve air flow to keep the wearer cool. The saddle-shoulder design allows a full range of motion, and the flat lock seams reduce chafing. The 1/2-zip front has a woven collar that can be worn up or down. Large dual shoulder pockets offer additional storage.

View More

Technical Specs

  • Item Rapid Assault Shirt
  • Size L
  • Color TDU Green
  • Material Cotton, Polyester, Spandex
  • Fits Chest Size 42" to 44"
  • Sleeve Length 34-1/2" to 35"
  • Neck Size 16" to 16-1/2"
  • Pockets 2
  • Binding Flat Lock Seams Prevent Chaffing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.