Skip Content

C3
5.11 TACTICAL

Range Ready Bag,Tactical Bag,Sandstone

  • Item # 32JV26
  • My Part #
  • Mfr. Model # 59049
  • Catalog Page # N/A
  • UNSPSC # 24111507
Range Ready Bag,Tactical Bag,Sandstone close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $132.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.79 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with input from range instructors and professional shooters, this range bag features room for multiple pistols and a removable ammo tote. Additional features include a zip-down front organizer that stores 8 magazines, roomy side pockets to store your eye and ear protection, and padded shoulder straps. Also includes a hydration pocket to keep you fresh and focused.

View More

Technical Specs

  • Item Range Ready Bag
  • Type Tactical Bag
  • Size Universal
  • Color Sandstone
  • Material 600D Polyester with Water Resistant TPE Back Coating
  • Number of Pockets (Inside) 10
  • Number of Pockets (Outside) 7
  • Closure YKK Self-Repairing Nylon Coil, Hook-and-Loop Closures
  • For Use With Pistols
  • Features Multiple Fully Padded Zipper Pockets, Quick Access Main Compartment with Front and Back Top Loading Padded Sleeve Pockets, Cylindrical Brass Storage Bag Constructed with Mesh Base and Nonslip Edge Treatment, Grab-and-Go Handles, Single Side Water Bottle Storage with Drainage Grommet, Id Card Slot, Nonslip Shoulder Pad Constructed From Breathable Spacer Mesh, Welded D-Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.