Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

6"H Men's Range Master Athletic Boots, Plain Toe Type, Synthetic Leather, 340g Ripstop Nylon, Helcor

  • Item# 32KD51
  • Mfr. Model# 12148
  • Catalog Page# N/A
  • Catalog Group# H8469
  • UNSPSC# 46181604
6"H Men's Range Master Athletic Boots, Plain Toe Type, Synthetic Leather, 340g Ripstop Nylon, Helcor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $159.50 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.96 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These boots are crafted for maximum control, traction, and mobility in any environment. They're constructed of toughened ripstop nylon fabric with Helcor® leather overlays. A full-length midsole, board last, and composite shank provide support and structure. The broad forefoot lets your toes splay for traction and balance. With OrthoLite® insoles.

View More

Technical Specs

  • Item Range Master Athletic Boots
  • Toe Type Plain
  • Gender Men's
  • Size 9
  • Insulated No
  • Waterproof No
  • Color Black
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Polyester Moisture Wicking
  • Shank Material Nylon
  • Midsole Material Polyurethane
  • Outsole Material Outdoor Traction Rubber
  • Footwear Sole Pattern Arch Lug
  • Max. Heat Rating Not Specified
  • Style Number 12148
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.