ST
5.11 TACTICAL

Rain Coat, High Visibility: Yes, ANSI Class: Class 3, Type R, Nylon, XL, Black/Yellow

  • Item # 21V850
  • My Part #
  • Mfr. Model # 48125
  • Catalog Page # 1811
  • Catalog Group # H0237
  • UNSPSC # 46181525
Rain Coat, High Visibility: Yes, ANSI Class: Class 3, Type R, Nylon, XL, Black/Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $199.02 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.45 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable-length jacket is black on one side and reverses to high-visibility yellow that meets ANSI/ISEA 107-2010 Class III. Serves as a full-coverage coat, or snap off the lower portion to parka length. Features a full snap front, pass-through pockets for easy access to duty belt, and a snap adjustable sleeve hem.

•  100% nylon oxford shell
•  Fully waterproof, seam sealed design

View More

Technical Specs

  • Rainwear Style Rain Coat
  • High Visibility Yes
  • Rainwear ANSI Class Class 3,Type R
  • Rainwear Size XL
  • Rainwear Color Black/Yellow
  • Rainwear Features Cold Weather,Wind Resistant
  • Rainwear Primary Material Nylon
  • Hood Style None
  • Hood Included No
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 2
  • Rainwear Closure Type Snaps
  • Rainwear Cuff Style Straight
  • Fits Chest Size 46" to 48"
  • Gender Unisex
  • Jacket Length 28-3/4"
  • Seam Style Waterproof
  • Standards ANSI/ISEA 107-2015 Class 3, Type R
  • Includes Integrated Badge Tab
  • Liner Material Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.