Skip Content

 
5.11 TACTICAL

Military/Tactical Plain Toe Pursuit Lace Up Shoes, Style Number 12141, Dark Brown

Military/Tactical Plain Toe Pursuit Lace Up Shoes, Style Number 12141, Dark Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Footwear Style Military/Tactical 
  • Predominant Footwear Color Brown 
  • Toe Type Plain 
  • Gender Men's 
  • Waterproof No 
  • Insulated No 
  • Height 3" 
  • Color Dark Brown 
  • Max. Heat Rating Not Specified 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
12141
10

$119.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $119.75 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Brown
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Dark Brown
  • Max. Heat Rating Not Specified
12141
10-1/2

$119.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $119.75 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Predominant Footwear Color Brown
  • Toe Type Plain
  • Gender Men's
  • Size 10-1/2
  • Waterproof No
  • Insulated No
  • Height 3"
  • Color Dark Brown
  • Max. Heat Rating Not Specified
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More