Skip Content
NC
5.11 TACTICAL

Pouch, Black, Nylon, 10 x 6 In

  • Item # 21W016
  • Mfr. Model # 58717
  • Catalog Page # N/A
  • Catalog Group # H0257
  • UNSPSC # 24111507
Pouch,Black,Nylon,10 x 6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $39.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All pouches can be used with any standard MOLLE attachment. Can be attached to the outside of a pack, vest, or gear bag for easy access or quick storage. Slickstick™ provides easy attachment, removal, and movement along any MOLLE system.

• 1000 denier nylon construction
•  Heavy-duty zipper closures

View More

Technical Specs

  • Item Pouch
  • Size Universal
  • Color Black
  • Material 1000D Nylon
  • Length (In.) 10
  • Width (In.) 6
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • Closure Zipper
  • Fits Spent Mags , Evidence or Other Materials
  • For Use With LE / Military / Fire and EMS
  • Features 5.11 Slickstick
  • Holds Spent Mags , Evidence or other materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.