Skip Content

DV
5.11 TACTICAL

Plate Carrier,One Size,Dark Navy

  • Item # 52KJ94
  • My Part #
  • Mfr. Model # 56323
  • Catalog Page # N/A
  • UNSPSC # 46151504
Plate Carrier,One Size,Dark Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plate Carrier
  • Size One Size
  • Material Nylon
  • Closure Type Hook-and-Loop
  • Color Dark Navy
  • Type External
  • Length 10-1/4"
  • Height 13-1/4"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Fits Concealable Soft Armor Panels
  • For Use With Concealable Soft Armor Panels
  • Features One Hand Quick-Release
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Germany, Spain, Finland, France, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Singapore, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms