Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
5.11 TACTICAL

Plate Carrier, Universal

  • Item # 38HN84
  • My Part #
  • Mfr. Model # 56274
  • Catalog Page # N/A
  • Catalog Group # J4177
  • UNSPSC # 46151504
Plate Carrier, Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 5.11 Tactical® TacTec™ plate carrier side panels are rugged and durable pouches designed to complement the TacTec plate carrier system. The plate carrier system provides secure storage for protective ballistic plates, maximizing protection in hostile environments. Each pouch features reinforced attachment straps for stable carry and a laser-cut web platform on the face for fully customizable accessory storage. Compatible with the 5.11 SlickStick® attachment system.

View More

Technical Specs

  • Item Plate Carrier
  • Size Universal
  • Material Nylon
  • Closure Type Hook-and-Loop
  • Color Sandstone
  • Fits Chest Size 46"
  • Type Tactical
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 1
  • For Use With Tac Tec Side Panels
  • Includes Ballistic Plate for Storage
  • Type - Body Armor External
  • Series - Body Armor TacTec
  • Plate Type Included - Body Armor Hard Plate
  • Fits Waist Size - Body Armor 28" to 52"
  • Length - Body Armor 12-1/2"
  • Front Seated Length - Body Armor 12-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.