TP
5.11 TACTICAL

Plate Carrier, Universal

  • Item # 32JW28
  • My Part #
  • Mfr. Model # 56100
  • Catalog Page # N/A
  • Catalog Group # H5540
  • UNSPSC # 46151504
Plate Carrier, Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $228.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Taclite Plate Carrier provides superior flexibility in a lightweight platform. It features integrated waist straps for a secure fit and a MOLLE/SlickStick™ compatible web platform for customized accessory storage. Also features patent-pending grab-drag that facilitates emergency exit of wounded personnel. Compatible with standard size plates.

• 500 denier nylon construction
• Adjustable yoke shoulder straps

View More

Technical Specs

  • Item Plate Carrier
  • Size Universal
  • Material 500D Nylon, 420D Nylon, Polyurethane
  • Closure Type Hook-and-Loop
  • Color Storm Gray
  • Fits Chest Size 36" to 52"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 1
  • For Use With Ballistic Plates
  • Features Quick Release Handle-Cable System, Web Platform Throughout, Top Front Mounted Pocket, Adjustable Skeletonized Waistband with Stretch, Will Accommodate Medium and Large Size Plates, Moisture Retention Resistant Foam Padding, Back Yolk Shoulder Pads
  • Includes Contoured Grab-Drag Handle (Rear), Adjustable Shoulder Pads
  • Type - Body Armor External
  • Series - Body Armor TacTec
  • Plate Type Included - Body Armor Hard Plate
  • Fits Waist Size - Body Armor 28" to 52"
  • Length - Body Armor 12-1/2"
  • Front Seated Length - Body Armor 12-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.