C3
5.11 TACTICAL

Plate Carrier, Universal

  • Item # 22MM64
  • My Part #
  • Mfr. Model # 56100
  • Catalog Page # N/A
  • Catalog Group # H5540
  • UNSPSC # 46151504
Plate Carrier, Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $235.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.46 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unlike traditional flak jackets and ballistic vests that can weigh you down and limit mobility, this lightweight vest lets you stay mobile and agile, while providing the protection that you need. The integrated web platform lets you attach and carry essential gear. A low-profile GrabDrag handle aids with recovery of downed personnel. Adjusts for custom fit.

• 500D nylon construction
• Water-resistant coating

View More

Technical Specs

  • Item Plate Carrier
  • Size Universal
  • Material Nylon
  • Closure Type Hook-and-Loop
  • Color Black
  • Type Tactical Vest
  • Number of Pockets (Outside) 1
  • For Use With NSN Ceramic Armor Plates
  • Features Padded Yoke Shoulder Straps with Aeropace Mesh, Padded Zonal Panels, Quick-release Cable, Water Resistant
  • Includes Extendable Reinforced Drap Handle
  • Type - Body Armor External
  • Series - Body Armor TacTec
  • Plate Type Included - Body Armor Hard Plate
  • Fits Waist Size - Body Armor 28" to 52"
  • Length - Body Armor 12-1/2"
  • Front Seated Length - Body Armor 12-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.