Skip Content


Performance Polo,SS,TDU Green,XL

  • Item # 6UJY1
  • My Part #
  • Mfr. Model # 71049
  • Catalog Page # 1810
  • Catalog Group # D4752
  • UNSPSC # 46181526
Performance Polo,SS,TDU Green,XL close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.8 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of snag-resistant polyester jersey material, this classic 3-button shirt has mic clips on the center placket and shoulders, dual pen pockets, and a stay-flat, no-roll collar. The gusseted sleeves provide a full range of motion, and the antimicrobial fabric wicks away moisture for comfort in hot, humid environments.

View More

Technical Specs

  • Item Performance Polo
  • Size XL
  • Color TDU Green
  • Material 100% Polyester
  • Length 30-5/8"
  • Fits Chest Size 46" to 48"
  • Sleeve Length Short Sleeve
  • Neck Size 17"
  • Fabric Weight 6.8 oz.
  • Type Short Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.