Skip Content

TP
5.11 TACTICAL

Performance Long Sleeve Polo,4XL,Black

  • Item # 32JC24
  • My Part #
  • Mfr. Model # 72049T
  • Catalog Page # N/A
  • Catalog Group # H8486
  • UNSPSC # 53102703
Performance Long Sleeve Polo,4XL,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of snag-resistant polyester jersey material, this classic 3-button shirt has mic clips on the center placket and shoulders, dual pen pockets, and a stay-flat, no-roll collar. The gusseted sleeves provide a full range of motion, and the antimicrobial fabric wicks away moisture for comfort in hot, humid environments.

View More

Technical Specs

  • Item Performance Long Sleeve Polo
  • Size 4XL
  • Color Black
  • Material 100% Smart Weave(TM) Polyester Jersey Knit
  • Fits Chest Size 58" to 60"
  • Sleeve Length Love Sleeve
  • Pockets 2
  • Binding 4-Hole Melamine Buttons, 20 Ligne Buttons
  • Fabric Weight 6.7 oz.
  • Type Long Sleeve
  • Includes Made of Fabric That Doesn't Snag When It Comes In Contact with Hook-and-Loop or Other Abrasive Surfaces. Mic-Clip Pockets are Conveniently Located On Each Shoulder, A Mic-Clip Loop is Placed At The Sternum Level and A Dual Pen-Pocket On The Left Sleeve. Anti-Rolling Technology That Keeps The Collar From Rolling or Turning Up
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.