Skip Content

WV
5.11 TACTICAL

Penlight, Aluminum, Black

  • Item # 32JW36
  • My Part #
  • Mfr. Model # 53027
  • Catalog Page # N/A
  • UNSPSC # 39111702
Penlight, Aluminum, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The XBT scribe LED light and pen combo is ideal for covert ops, emergency use, and other low-light conditions. It is water- and impact-resistant for extreme use, and comes with a replaceable, medium-point ink cartridge. Includes battery and pocket clip.

View More

Technical Specs

  • Item Penlight
  • Flashlight Grade General Purpose
  • Number of Batteries 1
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Lumens Range 0 to 49
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Batteries Included Yes
  • Special Light Output Mode No Special Light Output
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms