Skip Content

TP
5.11 TACTICAL

Patrol Jacket, S Fits Chest Size 34" to 36", Hi-Visibility Yellow Color

  • Item # 38GX06
  • My Part #
  • Mfr. Model # 45801
  • Catalog Page # N/A
  • Catalog Group # J4141
  • UNSPSC # 53102703
Patrol Jacket,S,Hi-Vis Yellow,1.2 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $210.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.2 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof, breathable bike patrol jacket features low-profile, roomy chest pockets and dual-entry hand pockets for all of your accessories. This 5.11 Tactical® seam-sealed jacket was specifically designed for mounted officers. Authentic 3M™ Scotchite™ reflective tape provides you with enhanced visibility in all climates and lighting conditions. YKK® Aquaguard underarm zippers provide quick ventilation. Hook-and-loop storm cuffs keep out wind and rain. Badge tab and epaulette kit included.

View More

Technical Specs

  • Item Patrol Jacket
  • Size S
  • Color Hi-Visibility Yellow
  • Material 96% Polyester, 4% Spandex
  • Fits Chest Size 34" to 36"
  • Sleeve Length 33" to 33-1/2"
  • Garment Style Jacket
  • Fabric Weight 1.2 oz.
  • Binding YKK Zipper
  • Neck Size 14" to 14-1/2"
  • Pockets 5
  • Type Outwear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.