TP
5.11 TACTICAL

PDU S/S Class A Shirt, L, Tall, Silver Tan

  • Item # 22MR42
  • My Part #
  • Mfr. Model # 71183
  • Catalog Page # N/A
  • Catalog Group # H5562
  • UNSPSC # 53102703
PDU S/S Class A Shirt, L, Tall, Silver Tan close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Shirts


$66.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

Designed with input from field operators, these comfortable twill shirts combine the features you want and the professional look you need to command respect in the field. A bi-swing shoulder design provides full mobility, while underarm vents help keep you cool and dry. Additional features include an integrated badge tab and an epaulette kit. Pass-through mic cord access helps keep you connected. Melamine buttons won't melt, burn, or crack. Teflon®-treated for stain, soil, and moisture resistance

View More

Technical Specs

  • Item PDU Short Sleeve Class A Shirt
  • Size L
  • Color Silver Tan
  • Material 65% Polyester, 35% Cotton
  • Fits Chest Size 42" to 44"
  • Pockets 4
  • Fabric Weight 5.78 oz.
  • Features Tall
  • Type Tactical
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.