TP
5.11 TACTICAL

PDU A Class Twill Pants. Size: 33", Fits Waist Size: 33", Inseam: Unhemmed, Sheriff Green

  • Item # 22MU08
  • My Part #
  • Mfr. Model # 74338
  • Catalog Page # N/A
  • Catalog Group # H5568
  • UNSPSC # 53102703
PDU A Class Twill Pants. Size: 33", Fits Waist Size: 33", Inseam: Unhemmed, Sheriff Green close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Pants


$60.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

Attractive, functional pants help keep you looking your best through even the toughest shifts, and are sharp enough to wear with your dress uniform. Professional flat-front design has permanent creases and an internal gripper panel to help keep your shirt tucked in. Self-adjusting tunnel waistband provides a secure, comfortable fit, while the diamond gusseted crotch gives you free and unhindered movement. Pants include an integrated flashlight pocket that offers added utility and a single covert thigh pocket.

•  Backtacking at all stress points
•  Teflon®-coated to repel stains, liquid, and soil

View More

Technical Specs

  • Item PDU A Class Twill Pants
  • Size 33"
  • Color Sheriff Green
  • Fits Waist Size 33"
  • Garment Style Pants
  • Inseam Unhemmed
  • Material 65% Polyester/35% Cotton PDU(R) Twill
  • Fabric Weight 7.25 oz.
  • Pockets 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.