Skip Content

TP
5.11 TACTICAL

PDU A Class Twill Pants. Size: 31", Fits Waist Size: 31", Inseam: Unhemmed, Sheriff Green

  • Item # 22MU06
  • My Part #
  • Mfr. Model # 74338
  • Catalog Page # N/A
  • Catalog Group # H5568
  • UNSPSC # 53102703
PDU A Class Twill Pants,31,Sheriff Grn close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Attractive, functional pants help keep you looking your best through even the toughest shifts, and are sharp enough to wear with your dress uniform. Professional flat-front design has permanent creases and an internal gripper panel to help keep your shirt tucked in. Self-adjusting tunnel waistband provides a secure, comfortable fit, while the diamond gusseted crotch gives you free and unhindered movement. Pants include an integrated flashlight pocket that offers added utility and a single covert thigh pocket.

•  Backtacking at all stress points
•  Teflon®-coated to repel stains, liquid, and soil

View More

Technical Specs

  • Item PDU A Class Twill Pants
  • Size 31"
  • Color Sheriff Green
  • Fits Waist Size 31"
  • Garment Style Pants
  • Inseam Unhemmed
  • Material 65% Polyester/35% Cotton PDU(R) Twill
  • Fabric Weight 7.25 oz.
  • Pockets 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.