Skip Content

ST
5.11 TACTICAL

NBT Duffle X-Ray,Universal,Black

  • Item # 32JV47
  • My Part #
  • Mfr. Model # 56184
  • Catalog Page # N/A
  • Catalog Group # H8668
  • UNSPSC # 53121602
NBT Duffle X-Ray,Universal,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $92.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.95 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick, durable, multifunctional bag has a removable shoulder strap, linking compression straps, 2 sets of grab handles, and a mesh ditty bag. Web platform has strengthened back-stitching for strength. Self-healing YKK zippers. Material is back-coated and rip-resistant. 12"H x 12"W x 24"L.

View More

Technical Specs

  • Item NBT Duffle X-Ray
  • Type Duffel Bag
  • Size Universal
  • Color Black
  • Material 600D Polyester, 1050D Nylon Water Resistant Fabrics with PU Coating
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 1
  • Closure YKK Self-Repairing Nylon Coil, Hook-and-Loop Closures
  • For Use With Accessories
  • Features Mesh Pockets Bag with Zipper Opening Compatible Toggle Attachment In Multiple 5.11 Configured Packs Attaches to The Interior for A Larger, Secondary See Through Organization Pocket, Exterior Laser Cut Web Platform for Customization, Dual Zippered Main Compartment, Large Zippered Wide Mouth Main Compartment, Compression Straps Placed On The Front and Back Panels, Attach/Detach Shoulder Strap Pad System. Multiple Haul Handles Positioned At The Top, Right, and The Left Side of The Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.