Skip Content

TP
5.11 TACTICAL

Multipurpose Training Door,Steel

  • Item # 22MM25
  • My Part #
  • Mfr. Model # 50138
  • Catalog Page # N/A
  • UNSPSC # 30171505
Multipurpose Training Door,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,018.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 839.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Helps train personnel in correct tool placement and technique for successful door entry. Door provides realistic training and is specifically designed for repeated hydraulic and mechanical breaching.

View More

Technical Specs

  • Item Multipurpose Training Door
  • Door Type Mechanical and Hydraulic Breaching Training
  • Lock Type None
  • Frame Type Steel
  • Material Steel
  • Door Opening Height 84"
  • Door Opening Width 50"
  • Overall Depth 96"
  • Includes (1) Pack Replacement Door Edges, (1) Pack Replacement Case Edges, (25) Replacement Door Pins, (25) Replacement Door Shims
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.