Skip Content

TP
5.11 TACTICAL

Motorcycle Breeches. Size: 34", Fits Waist Size: 34", Inseam: S, Midnight Navy

  • Item # 32JG56
  • My Part #
  • Mfr. Model # 74407
  • Catalog Page # N/A
  • Catalog Group # H8510
  • UNSPSC # 53102703
Motorcycle Breeches. Size: 34", Fits Waist Size: 34", Inseam: S, Midnight Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $157.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.8 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These breeches are specifically designed for the rigorous demands of mounted law enforcement personnel. They feature extra-thick, double-articulated knees to help provide greater maneuverability and responsiveness when riding. Bartacks in high-stress areas provide extra strength, and the PTFE-treated fabric resists moisture and stains. The double-thick fabric at the seat, calf, and inner knee provides comfort and helps prevent chafing. The lower legs feature zippered side vents for added ventilation in warmer weather. Gripper material at the inner waistband helps hold your shirt in place. Additional features include front slash pockets, rear welt flashlight pockets, and covert on-seam side pockets for holding your gear and accessories.

View More

Technical Specs

  • Item Motorcycle Breeches
  • Size 34"
  • Color Midnight Navy
  • Fits Waist Size 34"
  • Garment Style Motorcycle Breeches
  • Inseam S
  • Material 76% Polyester, 24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 80% Polyester 20% Cotton Plain Weave (Pocketing)
  • Binding Metallic YKK Zipper with Locking Slider, Metal Hook-and-Eye, 4-Hole Melamine Buttons
  • Fabric Weight 10 oz.
  • Pockets 8
  • Includes PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops, Gripper Tape Inside Waistband to Keep Shirt Tucked In. (2) Metal Hook and Eye Closures At Center Front Waist, French Fly Has A Cross Tacked 4-Hole Melamine Buttons, Front Slash Pockets, Double Knee with 3/4" Articulated Darts, Double Welt Back Pocket, Welt Flash Light Pockets with Hook-and-Loop, Hidden Side-Seam Zipper Pockets. Double Seat Inside Knee and Calf, Side Vents with #3 Coil Ykk Zipper At Outside Bottom Leg. Motorcycle Breeches Can Be Striped
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.