Skip Content

TP
5.11 TACTICAL

Mission Ready 2.0,Rllng Duffel Bag,Gray

  • Item # 32JV37
  • My Part #
  • Mfr. Model # 56960
  • Catalog Page # N/A
  • Catalog Group # H9742
  • UNSPSC # 53121602
Mission Ready 2.0,Rllng Duffel Bag,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $282.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.8 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Travel-friendly, rigid-frame bags feature a divided main compartment with rollaway dividers, retention straps, and a top divider that can be rolled away to allow top loading. Exterior stow areas include a long zippered pocket and deep side pockets, plus travel document pocket, flag and nametape holders, and a business card/ID holder. In addition to the heavy-duty oversize wheels and collapsible handle, the duffels have 4 grab handles—top, bottom, left, right—for easy mobility. Latch-down pass-through feet let you palletize the bags for transport. Main compartment: 28-3/4"L x 13"W x 15"H. Capacity: 5606 cu. in. (92L).

View More

Technical Specs

  • Item Mission Ready 2.0
  • Type Rolling Duffel Bag
  • Size Universal
  • Color Gray
  • Material 1050D Nylon Outer Shell, 168D Ballistic Nylon Back Panel, Water Resistant Nylon with PU Backing
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 5
  • Closure YKK Self-Repairing Nylon Coil, Hook-and-Loop Closures
  • For Use With Large Storage
  • Features Rigid Lightweight Structural Main Frame Support. Locking Multi-Stage Collapsible Handle System, Compartmentalization with Internal Roll Away Dividers. Bag Converts to A Top Loader with Dividers Rolled Away and Stored, (3) Internal Pockets, Back Panel Protected with 1-Piece Rails Along The Left and Right Side Edges Running The Height of The Bag, (4) External Grab Handles, Front Carry Strap , Tandem Luggage Connecting Strap, (2) Internal Main Compartments, Zippered Liner, Write Bar, Id Card Window
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.