TP
5.11 TACTICAL

Military/Tactical TACLITE Boots, Toe Type: Plain, Coyote, Size: 11

  • Item # 14K104
  • My Part #
  • Mfr. Model # 12030
  • Catalog Page # N/A
  • Catalog Group # G0484
  • UNSPSC # 46181604
Military/Tactical TACLITE Boots, Toe Type: Plain, Coyote, Size: 11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.99 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, breathable boots have stay-tied sausage laces that stay neat and controlled. Antibacterial liner keeps feet dry and comfortable thoughout the day. Oil- and slip-resistant rubber sole provides solid tread control. Molded EVA foam padding in ankle collar and tongue provide extra comfort.

View More

Technical Specs

  • Item TACLITE Boots
  • Footwear Style Military/Tactical
  • Size 11
  • Footwear Width R
  • Gender Men's
  • Predominant Footwear Color Coyote
  • Footwear Closure Type Lace Up
  • Shineable Toe No
  • Toe Type Plain
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Coyote
  • Style Number 12030
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.