Skip Content

TP
5.11 TACTICAL

Mens SS A-Class Station Shrt,L,Fire Nvy

  • Item # 32JY40
  • My Part #
  • Mfr. Model # 46122
  • Catalog Page # N/A
  • Catalog Group # H8627
  • UNSPSC # 53102703
Mens SS A-Class Station Shrt,L,Fire Nvy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Station shirt is wrinkle, shrink, and fade resistant. Designed with input from firefighters, this shirt is comfortable and durable, with permanent creases and triple-stitched seams. Includes badge tab and epaulete kit. 100% cotton twill.

View More

Technical Specs

  • Item Men's Short Sleeve A-Class Station Shirt
  • Size L
  • Color Fire Navy
  • Material 100% Cotton Twill
  • Pockets 4
  • Binding 4-Hole Melamine Buttons
  • Fabric Weight 5.6 oz.
  • Type Tall
  • Includes Button Front Collar Stays Along The Front Edge of Collar for A Professional Appearance, Sewn In Military Creases On The Front and Back, (2) Chest Pockets with Stitched Creases and Pencil Pocket Openings On Each Flap. Hidden Document Pockets, Comes with An Epaulette and Badge Holder Kit for Easy Conversion
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.