Skip Content

TP
5.11 TACTICAL

Men's Tactical Pant. Size: 28", Fits Waist Size: 28", Inseam: 34", Dark Navy

  • Item # 38GW62
  • My Part #
  • Mfr. Model # 45502
  • Catalog Page # N/A
  • Catalog Group # J4140
  • UNSPSC # 53102703
Mens Tactical Pant,Dark Navy,28 x 34 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for mounted patrol officers and feature zip-off pant legs for easy conversion to patrol shorts. Quick-drying, high performance fabric and a fully gusset crotch for freedom of movement. The roomy thigh-mounted cargo pockets with internal organizers help keep items within easy reach. Also feature a nonslip shirt gripper panel at waist to keep your shirt tucked in, articulated knees to help prevent bunching and chaffing, and adjustable belt loops.

View More

Technical Specs

  • Item Men's Tactical Pant
  • Size 28"
  • Color Dark Navy
  • Fits Waist Size 28"
  • Garment Style Pants
  • Inseam 34"
  • Material 94% Nylon/6% Elastane
  • Binding YKK Zipper, Prym Snap, and Melamine Button
  • Fabric Weight 3.8 oz.
  • Pockets 8
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.