Skip Content

DV
5.11 TACTICAL

Men's Flame-Resistant Base Layer Shirt, Black, Size 4XL

  • Item # 38GY27
  • My Part #
  • Mfr. Model # 46126
  • Catalog Page # N/A
  • Catalog Group # J4147
  • UNSPSC # 46181508
FR Base Layer Shirt,Men,Black,4XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Constructed of an innovative blend of highly breathable, Polartec® Power Dry® FR fabric that features outstanding moisture-wicking ability to help keep you cool and comfortable. The no-melt/no-drip garment has flat-lock seams to help prevent chafing and innovative pen pockets on the left sleeve.

View More

Technical Specs

  • Item Flame-Resistant Base Layer Shirt
  • Gender Men's
  • Size 4XL
  • Color Black
  • Fabric Weight 6.4 oz.
  • Material 45% Rayon/40%Modacrylic/15% Para-Aramid
  • ATPV Rating 9.5 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112/70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.


  • This item is restricted for international sale.

Alternate Search Terms