Skip Content

TP
5.11 TACTICAL

Men's Flame-Resistant Base Layer Shirt, Black, Size M

  • Item # 38GY22
  • My Part #
  • Mfr. Model # 46126
  • Catalog Page # N/A
  • Catalog Group # J4147
  • UNSPSC # 46181508
FR Base Layer Shirt,Men,Black,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $136.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed of an innovative blend of highly breathable, Polartec® Power Dry® FR fabric that features outstanding moisture-wicking ability to help keep you cool and comfortable. The no-melt/no-drip garment has flat-lock seams to help prevent chafing and innovative pen pockets on the left sleeve.

View More

Technical Specs

  • Item Flame-Resistant Base Layer Shirt
  • Gender Men's
  • Size M
  • Color Black
  • Fabric Weight 6.4 oz.
  • Material 45% Rayon/40%Modacrylic/15% Para-Aramid
  • ATPV Rating 9.5 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112/70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.