Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
5.11 TACTICAL

Men's Cargo Pants. Size: 32", Fits Waist Size: 32" to 33", Inseam: 32", Khaki

  • Item # 6TTD1
  • My Part #
  • Mfr. Model # 74290
  • Catalog Page # N/A
  • Catalog Group # D6883
  • UNSPSC # 46181527
Men's Cargo Pants. Size: 32", Fits Waist Size: 32" to 33", Inseam: 32", Khaki close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With multiple pockets to help conceal gear, these durable pants offer a casual look with tactical functionality. Features include 2 traditional front pockets with interior pockets, 2 standard rear pockets, and 2 concealed vertical thigh pockets with hidden zippers. The large covert cargo pocket on each leg can carry 2 full-size magazines, and 2 small concealed pockets can each carry 2 pistol magazines. An action waist provides a great fit.

View More

Technical Specs

  • Item Men's Cargo Pants
  • Size 32"
  • Color Khaki
  • Fits Waist Size 32" to 33"
  • Garment Style Pants
  • Inseam 32"
  • Material Brushed Cotton Canvas
  • Fabric Weight 8.5 oz.
  • Includes Multiple Concealed Pockets - Carry Four 30 Round M4/AR Mags and 4 Pistol Magazines. Self-Adjusting Comfort Waist Band.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms