Skip Content

WV
5.11 TACTICAL

Men's Cargo Pants. Size: 30", Fits Waist Size: 30" to 31", Inseam: 32", Coyote

  • Item # 6XKZ8
  • My Part #
  • Mfr. Model # 74290
  • Catalog Page # 1858
  • Catalog Group # D6883
  • UNSPSC # 46181527
Mens Cargo Pant,Coyote,30x32 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $45.90 / each

Web Price $62.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.5 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With multiple pockets to help conceal gear, these durable pants offer a casual look with tactical functionality. Features include 2 traditional front pockets with interior pockets, 2 standard rear pockets, and 2 concealed vertical thigh pockets with hidden zippers. The large covert cargo pocket on each leg can carry 2 full-size magazines, and 2 small concealed pockets can each carry 2 pistol magazines. An action waist provides a great fit.

View More

Technical Specs

  • Item Men's Cargo Pants
  • Size 30"
  • Color Coyote
  • Fits Waist Size 30" to 31"
  • Garment Style Pants
  • Inseam 32"
  • Material Brushed Cotton Canvas
  • Fabric Weight 8.5 oz.
  • Includes Multiple Concealed Pockets - Carry Four 30 Round M4/AR Mags and 4 Pistol Magazines. Self-Adjusting Comfort Waist Band.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.