Skip Content

TP
5.11 TACTICAL

Men's Boxer Briefs, Fits Waist Size 44" to 46", Battle Brown, 2XL

  • Item # 38HD02
  • My Part #
  • Mfr. Model # 40156
  • Catalog Page # N/A
  • Catalog Group # J4153
  • UNSPSC # 53102703
Boxer Briefs,Battle Brown,2XL,9in Inseam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Performance Boxer Brief full-thigh design features a nonrestrictive fit and wide elastic tagless waistband for comfort.

View More

Technical Specs

  • Item Boxer Briefs
  • Color Battle Brown
  • Size 2XL
  • Fits Waist Size 44" to 46"
  • Material Polyester/Spandex
  • Gender Men's
  • Garment Style Casual
  • Style Performance Brief
  • Type Engineered Fit
  • Inseam 9"
  • Features Moisture Wicking and Antimicrobial, Quick Dry Underwear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.