Skip Content

TP
5.11 TACTICAL

Med Pouch,6 in. L x 6 in. W,Storm

  • Item # 32JV29
  • My Part #
  • Mfr. Model # 58715
  • Catalog Page # N/A
  • Catalog Group # H0255
  • UNSPSC # 24111507
Med Pouch,6 in. L x 6 in. W,Storm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In the field a few seconds can make the difference between life and death, which is why you need to know exactly where your first aid gear is and have quick access at all times. This multicompartment medical pouch keeps your gear close-at-hand, attached to any MOLLE-compatible pack or vest with easily customizable Slickstickā„¢ attachments. Mesh interior pockets keep contents organized and visible, so that you can see and quickly locate critical items. The medical cross logo on the outside of the pouch makes it quickly recognizable.

View More

Technical Specs

  • Item Med Pouch
  • Type Pouch
  • Size Universal
  • Color Storm
  • Material 1000D Polyester, 525D Nylon
  • Length (In.) 6
  • Width (In.) 6
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • Closure Web Strap with High Impact Locking Clip
  • Fits Spent Mags and Other Accessories
  • For Use With First Aid Suppliers
  • Features Water Repellent Treated with PUX2 Coating Main Body, Multi-Compartment Medical Pouch, Slickstick Molle Attachment System, Mesh Interior Pockets, Medical Cross for Quick Id, Holds EMT Gear, Internal Sleeve On Back Panel, Front Cover of Back Board
  • Holds Spent Mags, Handcuffs, Medical Supplies and Other Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.