Skip Content
DG
5.11 TACTICAL

Penlight, Aluminum, Maximum Lumens Output: 90, Tan, 5.00"

  • Item # 38HH02
  • My Part #
  • Mfr. Model # 53028
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Penlight,LED,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Penlight
  • Flashlight Grade Industrial
  • Number of Batteries 2
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Length 5.00"
  • Lumens Range 50 to 99
  • Maximum Lumens Output 90
  • Lumens 90
  • Run Time on High Setting 4 hr.
  • Body Color Tan
  • Flashlight Body Material Aluminum
  • Batteries Included Yes
  • Battery Burn Time 4 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Beam Distance 119m
  • For Use With Mfr. No. 58601, 74273, 59552
  • Light Output Modes High
  • Special Light Output Mode No Special Light Output
  • Water Penetration Rating IPX4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms