Skip Content
WG
5.11 TACTICAL

LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.00"

  • Item # 20HL03
  • My Part #
  • Mfr. Model # 53028
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Penlight,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Penlight
  • Flashlight Grade Industrial
  • Light Technology LED
  • Number of Batteries 2
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Length 5.00"
  • Lumens Range 50 to 99
  • Maximum Lumens Output 90
  • Lumens 90
  • Run Time on High Setting 4 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Batteries Included Yes
  • Battery Burn Time 4 hr.
  • Candle Power 1920
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Beam Distance 40m
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Water Penetration Rating IPX4
  • Replacement Lamps No
  • Standards ANSI/NEMA FL1
  • Includes Lanyard, Pocket Clip, Anti-Roll Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms