Skip Content
DG
5.11 TACTICAL

LED Mini Flashlight, Aluminum, Maximum Lumens Output: 130, Black, 4.20"

  • Item # 20HL04
  • My Part #
  • Mfr. Model # 53029
  • Catalog Page # N/A
  • UNSPSC # 39111702
Tactical Mini Flashlight,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Rechargeable No
  • Length 4.20"
  • Body Dia. 1.10"
  • Lumens 130
  • Lumens Range 100 to 249
  • Maximum Lumens Output 130
  • Run Time on High Setting 2 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 2/11 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Beam Distance 88m
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Water Penetration Rating IPX4
  • Standards ANSI/NEMA FL1
  • Drop Rating 3.0m
  • Peak Beam Intensity 1920cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.