TP
5.11 TACTICAL

LBE Vest, Black, Regular

  • Item # 21V980
  • My Part #
  • Mfr. Model # 58631
  • Catalog Page # N/A
  • Catalog Group # H0247
  • UNSPSC # 46181507
LBE Vest, Black, Regular close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Tactical Vests


$131.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

Load-bearing vest is made with durable stiffened mesh nylon that provides structure to hold all necessary gear, but is still breathable. Hidden document pockets, a hidden grab handle, and a hydration pocket keep essentials close at-hand, while the adjustable length and girth assures a custom fit. Fully compatible with VTAC Slickstick™ pouches or standard MOLLE gear for expanded functionality and an unlimited variety of configurations.

View More

Technical Specs

  • Item LBE Vest
  • Size Regular
  • Color Black
  • Material Mesh Web Platform
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • Closure Type YKK Zipper
  • Features Web Platform, Document Pocket, Pull Handle For Safety
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.