DV
5.11 TACTICAL

Khaki Flame Resistant Pants, 99% Cotton/1% Elastane Flame-Retardant Twill, Fits Waist Size: 40", 34"

  • Item # 53RA45
  • My Part #
  • Mfr. Model # 74460
  • Catalog Page # N/A
  • UNSPSC # 46181508
Khaki Flame Resistant Pants, 99% Cotton/1% Elastane Flame-Retardant Twill, Fits Waist Size: 40", 34" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame Resistant Pants
  • Fits Waist Size 40"
  • Inseam 34"
  • ATPV Rating 9.5 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Khaki
  • Material 99% Cotton/1% Elastane Flame-Retardant Twill
  • Closure Type Zipper
  • Number of Pockets 7
  • Fabric Weight 6.4 oz.
  • Standards ATM F1506, NFPA 2112, HRC 2 ATPV 9.5 cal/cm2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms