Skip Content

TP
5.11 TACTICAL

Job Shirt With Canvas,XLT,Fire Navy

  • Item # 21W812
  • My Part #
  • Mfr. Model # 72321T
  • Catalog Page # N/A
  • Catalog Group # H0299
  • UNSPSC # 53102703
Job Shirt With Canvas,XLT,Fire Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $75.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1/4-zip shirt features a chest Break-Throughâ„¢ pocket with hook-and-loop divider that can carry a full-sized radio.
Has no-roll collar stays for a neat appearance, canvas accents on the collar, and a locker loop for you to hang the shirt from any hook. Additional details include hand warmer pockets, mic-clip pockets on the shoulders, and pen pockets on the left sleeve. Stain-resistant poly/cotton fleece

View More

Technical Specs

  • Item Job Shirt With Canvas
  • Size XLT
  • Color Fire Navy
  • Fits Chest Size 42" to 44"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.