TP
5.11 TACTICAL

Job Shirt, 3XL, Fire Navy

  • Item # 21W841
  • My Part #
  • Mfr. Model # 72363
  • Catalog Page # N/A
  • Catalog Group # H0301
  • UNSPSC # 53102703
Job Shirt, 3XL, Fire Navy close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Shirts


$100.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

1/4-zip shirt features a chest Break-Through™ pocket with hook-and-loop divider that can carry a full-sized radio.
Water-repellent garment features Storm technology to keep you warm and dry in wet and windy conditions.
Additional details include hand warmer pockets, mic-clip pockets on the shoulders, and pen pockets on the left sleeve. Fade-, shrink-, and wrinkle-resistant cotton/poly fabric

View More

Technical Specs

  • Item Job Shirt
  • Size 3XL
  • Color Fire Navy
  • Fits Chest Size 54" to 56"
  • Type Water Repellent
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms