Skip Content
TP
5.11 TACTICAL

Jacket, XL Fits Chest Size 46" to 48", Storm Color

  • Item # 38HD86
  • My Part #
  • Mfr. Model # 78006
  • Catalog Page # N/A
  • Catalog Group # J4158
  • UNSPSC # 53102703
Jacket,XL,Storm,1.6 oz.,Outwear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.6 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 5.11 Tactical® insulator jacket is made of nylon/polyester fabric for comfort, warmth, and weather resistance. It is designed with low-profile chest pockets for all of your accessories. Versatile thermal protection accommodates a broad range of climates. RAPIDDraw™ pockets allow unhindered access to your firearm, Durable, water-resistant treated exterior keeps you dry in light rain. Features poly/spandex stretch side panels for breathabiity and fit.

View More

Technical Specs

  • Item Jacket
  • Size XL
  • Color Storm
  • Material 94% Nylon, 6% Polyester
  • Fits Chest Size 46" to 48"
  • Sleeve Length 35-1/4" to 35-3/4"
  • Garment Style Jacket
  • Fabric Weight 1.6 oz.
  • Binding YKK Zipper
  • Neck Size 17" to 17-1/2"
  • Pockets 4
  • Type Outwear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.