Skip Content
NC
5.11 TACTICAL

Jacket, Insulated, Black2XL

  • Item # 21V563
  • Mfr. Model # 48026
  • Catalog Page # 1857
  • Catalog Group # H0223
  • UNSPSC # 46181525
Jacket,Insulated,Black2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $110.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.57 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features Back-Up Belt System™—hidden chest pockets that allow quick access to critical gear such as a flashlight, pistol magazine, or cell phone. Side zippers on left and right side give easy access to sidearm or provide added ventilation. Microfiber shell and fleece lining

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Color Black
  • Insulated Yes
  • Material Water and Wind Resistant Microfiber
  • Lining Material Fleece
  • Closure Type Zipper
  • Number of Inside Pockets 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.