Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
5.11 TACTICAL

HolsterCrewNeckT-Shirt,50to52",Black,2XL

  • Item # 6XYX7
  • My Part #
  • Mfr. Model # 40011
  • Catalog Page # N/A
  • Catalog Group # D4686
  • UNSPSC # 24112403
HolsterCrewNeckT-Shirt,50to52",Black,2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

2 concealed compartments with hook-and-loop closures securely stow a sidearm and associated gear. Tag-free shirt has an an opaque outer layer that obscures the profile of the handgun and a padded inner neoprene layer. Moisture-wicking polyspandex blend.

View More

Technical Specs

  • Item Holster Crew Neck T-Shirt
  • Size 2XL
  • Color Black
  • Material 80% Poly, 20% Spandex
  • Length 42"
  • Fits Chest Size 50" to 52"
  • Sleeve Length Short Sleeve
  • Neck Size 18" to 18-1/2"
  • Pockets 2
  • Fabric Weight 5 oz.
  • Type Short Sleeve
  • Includes Concealed Pockets Stow a Mid-Size Revolver or Pistol
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms