Skip Content

DV
5.11 TACTICAL

HolsterCrewNeckT-Shirt,50to52",White,2XL

  • Item # 6XYX1
  • My Part #
  • Mfr. Model # 40011
  • Catalog Page # N/A
  • Catalog Group # D4686
  • UNSPSC # 24112403
HolsterCrewNeckT-Shirt,50to52",White,2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

2 concealed compartments with hook-and-loop closures securely stow a sidearm and associated gear. Tag-free shirt has an an opaque outer layer that obscures the profile of the handgun and a padded inner neoprene layer. Moisture-wicking polyspandex blend.

View More

Technical Specs

  • Item Holster Crew Neck T-Shirt
  • Size 2XL
  • Color White
  • Material 80% Poly, 20% Spandex
  • Length 42"
  • Fits Chest Size 50" to 52"
  • Sleeve Length Short Sleeve
  • Neck Size 18" to 18-1/2"
  • Pockets 2
  • Fabric Weight 5 oz.
  • Type Short Sleeve
  • Includes Concealed Pockets Stow a Mid-Size Revolver or Pistol
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.


  • This item is restricted for international sale.

Alternate Search Terms